Wiremold - 828TCAL - Legrand Wiremold® 2-Gang Combination Carpet and Tile Flange, Brushed Aluminum

CAD$113.30

Product code: WRM828TCAL

Manufacturer: Legrand

Brand: Wiremold

Part Number: 828TCAL

  In Stock in Gescan

Details

Two-gang brushed aluminum combination carpet and tile flange, 5.940" x 9.045" (150.9mm x 229.7mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brushed aluminum flanges come with beveled edges. Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.

UPC 786564054528
Material Metallic
Length 9.045"
Width 5.940"
Specification  Detailed Specifications