Wiremold - 861 - Legrand Wiremold® 861 Series Raised Floor Boxes

CAD$44.69

Product code: WRM861

Manufacturer: Legrand

Brand: Wiremold

Part Number: 861

  In Stock in Gescan

Details

The Walker 861 single service Raised Floor Box brings power or communications service directly to the workstation in open space applications. The 861 is available with a quad 15A receptacle that can be wired in a standard or isolated ground configuration. The 861 is also available with flush cover assemblies which protect both power and communication devices, and the 861 floor box is compatible with 896 single service brass and nonmetallic covers. The 861 Raised Floor Box is an ideal solution for bringing power or communication needs in any raised floor application including commercial offices, computer rooms, and financial institutions. All products are UL Listed to U.S. and Canadian safety standards.
UPC 786564013242
Certifications UL Listed to U.S. and Canadian safety standards.
Application(how its used) The 861 Raised Floor Box is an ideal solution for bringing power or communication needs in any raised floor application including commercial offices, computer rooms, and financial institutions.
Material Metallic
Diameter 4 in
Specification  Detailed Specifications