Wiremold - 861DB - 4" 20Amp 861DB Series Wood Floor Box Assembly, Metal

CAD$100.97

Product code: WRM861DB

Manufacturer: Legrand

Brand: Wiremold

Part Number: 861DB

  In Stock in Gescan

Details

Complete with 20A duplex receptacle and brass cover plate. Die-cast aluminum construction with three 1/2" (12.7mm) knockouts. Two on the sides and one on the bottom. 18 cu. in. (295ml3) of capacity. Requires a 4" (102mm) diameter hole.
UPC 786564013259
Color Brass
UNSPSC 39121307
Special Features Complete with 20A duplex receptacle and brass cover plate
Application(how its used) For use in Wood Floor Applications.
Material Die-cast Aluminum
Diameter 4"
Volume 18 cu. In
Specification  Detailed Specifications