Wiremold - 880M1 - Legrand Wiremold® 1-Gang 880M1 - Omnibox Series Shallow Steel Floor Box

CAD$80.98

Product code: WRM880M1

Manufacturer: Legrand

Brand: Wiremold

Part Number: 880M1

  In Stock in Gescan

Details

This series provides an excellent activation solution for applications where single service is required in open space areas.The floor box is offered in a stamped steel construction, designed to be installed in above-grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applications, some of which are schools, financial institutions, and commercial office buildings.

UPC 786564221722
Installation Designed to be installed in above-grade concrete floor applications and to meet a wide range of market requirements
Certifications Boxes and covers have been listed by Underwriters Laboratories Inc. to their standard UL514A, 514C, 514D, and Canadian standard C22.2.
Application(how its used) This floor box series has many applications, some of which are schools, financial institutions, and commercial office buildings.
Material Steel
Specification  Detailed Specifications