Wiremold - 880M2 - Legrand Wiremold® 2-Gang 880M2 - Omnibox Series Shallow Steel Floor Box

CAD$117.49

Product code: WRM880M2

Manufacturer: Legrand

Brand: Wiremold

Part Number: 880M2

 Available from Manufacturer

Details

This floor box series provides an excellent activation solution for applications where single service is required in open space areas. The floor box is offered in a stamped steel construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applications, some of which are schools, financial institutions, and commercial office buildings. 2-Gang Shallow Box, Fully Adjustable.

UPC 786564221739
Installation Designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements.
Certifications Listed by Underwriters Laboratories Inc. to their standard UL514A, 514C, 514D, and Canadian standard C22.2.
Application(how its used) This floor box series has many applications, some of which are schools, financial institutions, and commercial office buildings.
Material Steel
Specification  Detailed Specifications