Wiremold - 880S2 - Legrand Wiremold® 880S2 - Omnibox Series Steel Floor Box

CAD$123.11

Product code: WRM880S2

Manufacturer: Legrand

Brand: Wiremold

Part Number: 880S2

  In Stock in Gescan

Details

The 880S2 Omnibox Floor Box Series provides an excellent activation solution for applications where single service is required in open space areas. The 880S2 Floor Box is offered in a stamped steel construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applications, some of which are schools, financial institutions, and commercial office buildings.

UPC 786564221753
Installation Designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements.
Certifications Listed by Underwriters Laboratories Inc. to their standard UL514A, 514C, 514D, and Canadian standard C22.2.
Application(how its used) Schools, financial institutions, and commercial office buildings.
Material Steel
Specification  Detailed Specifications