Wiremold - 881-ADP - 4"x1-1/8" 1-Gang Ratchet-Pro 881 Series Ratchet Adjusting Ring, Non-Metallic

CAD$15.59

Product code: WRM881ADP

Manufacturer: Legrand

Brand: Wiremold

Part Number: 881-ADP

  In Stock in Gescan

Details

Used to attach wiring devices and cover plates to PVC box. Locks into place without using glue or mechanical fasteners. Compensates for up to 10° of tilt if box is not level. Ground wire is factory attached to the adjusting ring. One ring required per box, single- or dual-service, ordered separately. Product Series: Ratchet-Pro Component Type: Plates & Accessories
UPC 786564524274
UNSPSC 39121300
Application(how its used) Used to attach wiring devices and cover plates to PVC box.
Material Non-Metallic
Diameter 4"
Specification  Detailed Specifications