Wiremold - 885B - Legrand Wiremold® 885B Stamped Steel Floor Box

CAD$72.37

Product code: WRM885B

Manufacturer: Legrand

Brand: Wiremold

Part Number: 885B

  In Stock in Gescan

Details

The 880 Series Floor Box provides an excellent solution for the low density power or communication requirements in open space areas. The 880 Series brings the power or communication service directly to the workstation. The 880 Series comes in a cast iron version for on grade applications and an economical stamped steel version for above grade applications. The 880 Series is supported by one of the most complete lines of brass, brushed aluminum, and nonmetallic activations in the industry. Some applications for the 880 Series Floor Box are retail facilities, commercial offices, hotels, and financial institutions.

UPC 786564540397
Special Features Knockout Size: 1/2"-3/4"
Installation Installation Location: Above-Grade
Application(how its used) For the low density power or communication requirements in open space areas.
Specification  Detailed Specifications