Wiremold - WMFB1DRN - 1-Gang WMFB1DRN Series Floor Box Assembly, Brass Brushed Nickel

CAD$90.49

Product code: WRMWMFB1DRN

Manufacturer: Legrand

Brand: Wiremold

Part Number: WMFB1DRN

  In Stock in Gescan

Details

Includes single-gang box, one 15A, 125V tamper-resistant receptacle, and nickel cover with two screw plugs. For hole cut dimensions, see installation instructions sheet. Box Dimensions: 2 1/8" W x 3 3/4" L x 3 7/8" D (54mm W x 95mm L x 98mm D) Device Plate: 3 1/8" W x 4 15/16" L

UPC 786564053910
Color Nickel
Special Features Includes single-gang box, one 15A, 125V tamper-resistant receptacle, and nickel cover with two screw plugs.
Material Nickel Cover
Height 3 3/4"
Width 2 1/8"
Specification  Detailed Specifications