Wiremold - WMFB1KS4N - Legrand Wiremold® WMFB1KS4N Series 1-Gang Floor Box Assembly

CAD$99.07

Product code: WRMWMFB1KS4N

Manufacturer: Legrand

Brand: Wiremold

Part Number: WMFB1KS4N

  In Stock in Gescan

Details

Includes single-gang box, 106 adapter with four openings for communication devices, and nickel cover with two screw plugs. For hole cut dimensions, see installation instructions sheet. Box Dimensions: 2 1/8" W x 3 3/4" L x 3 7/8" D (54mm W x 95mm L x 98mm D) Device Plate:

UPC 786564053996
Application(how its used) For power, communication, and A/V requirements in open space areas
Length 3-3/4 in
Width 2-1/8 in
Specification  Detailed Specifications