Wiremold - WMFB1SRKS1N - Legrand Wiremold® WMFB1SRKS1N Series Single-Gang Floor Box Assembly

CAD$113.26

Product code: WRMWMFB1SRKS1N

Manufacturer: Legrand

Brand: Wiremold

Part Number: WMFB1SRKS1N

  In Stock in Gescan

Details

Includes single-gang box, divider, one 15A, 125V receptacle, one opening for communication device, and nickel cover with two screw plugs. For hole cut dimensions, see installation instructions sheet. Box Dimensions: 2 1/8" W x 3 3/4" L x 3 7/8" D (54mm W x 95mm L x 98mm D) Device Plate: 3 1/8" W x 4 15/16" L (79mm W x 125mm L).

UPC 786564054016
Special Features Includes single-gang box, divider, one 15A, 125V receptacle, one opening for communication device, and nickel cover with two screw plugs.
Width 2-1/8 in
Specification  Detailed Specifications