T&B - 665-SC - Steel City® 4-Gang Stamped Steel Box

CAD$315.43

Product code: TAB665SC

Manufacturer: T&B

Part Number: 665-SC

 Available from Manufacturer

Details

Four Gang Recessed Service Floor Box, 126 Cubic Inches for Device Access and 40 Cubic Inches for Device Compartments, Length 12-1/8 Inches, Width 12-1/8 Inches, Depth 3-1/2 Inches, Compartment Size Length 5-3/4 Inches, Width 2-3/4 Inches, Depth 2-1/2 Inches, 3/4 Inch and 1-1/4 Inch Knockouts, Galvanized Steel, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings

UPC 785991619607
UNSPSC 39121307
Certifications UL and CSA Certified
Application(how its used) Ideal for the modern office with workstations that have power, communications and data equipment.
Material Pregalvanized Steel
Height 2-1/2 in
Length 5-3/4 in
Volume 40 Cu In
Width 2-3/4 in
Specification  Detailed Specifications