T&B - 68-P - Steel City® Non-Metallic Floor Box Assembly

CAD$64.36

Product code: TAB68P

Manufacturer: T&B

Part Number: 68-P

  In Stock in Gescan

Details

Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data

UPC 785991600230
UNSPSC 39121307
Certifications CSA, UL
Application(how its used) Provide flush service for power or communications and data.
Material Non-Metallic
Height 6
Width 6-3/8 INCH
Specification  Detailed Specifications