T&B - 68PFL - tile trim ring, Brass

CAD$32.53

Product code: TAB68PFL

Manufacturer: T&B

Part Number: 68PFL

 Available from Manufacturer

Details

Tile Trim Ring, Brass, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data

UPC 785991016444
Color Brass
UNSPSC 39121307
Certifications CSA, UL
Application(how its used) For use with 68-P floor box
Material Brass
Height 5 in
Length 5 in
Specification  Detailed Specifications