T&B - 68R-CST-BLK - Steel City® Recessed Service Floor Box Kit, Black

CAD$76.46

Product code: TAB68RCSTBLK

Manufacturer: T&B

Part Number: 68R-CST-BLK

  In Stock in Gescan

Details

Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Black, Non-Metallic, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data and Wood Sub-Floor and Raised Floor Applications

UPC 785991044409
Color Black
UNSPSC 39121307
Certifications CSA certified
Application(how its used) For use with 68 P round floor box
Material Non-Metallic
Specification  Detailed Specifications