T&B - 71W-DS-N-C - 15Amp Steel City® Single-Gang Residential Floor Box Kit, Nickel Finish

CAD$168.79

Product code: TAB71WDSNC

Manufacturer: T&B

Part Number: 71W-DS-N-C

  In Stock in Gescan

Details

Single Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel with Nickel Cover, Duplex Receptalce 15A 125V, Tamper Reistant, with Insulated Ground Wire, For Wood, Ceramic Tile, or Carpeted Floor Applications

UPC 785991040999
Color Nickel
UNSPSC 39121307
Installation WOOD FLOOR
Certifications CSA certified, UL listed
Application(how its used) For Wood Floors
Material Galvanized Steel Box / Aluminum Cover
Height 3"
Width 2 in
Specification  Detailed Specifications