T&B - 71W-GFCI-C - 15Amp Steel City® Single-Gang GFCI Residential Floor Box Kit

CAD$ 152.95 CAD$ 124.98

Product code: TAB71WGFCIC

Manufacturer: T&B

Part Number: 71W-GFCI-C

  In Stock in Gescan

Details

Single Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel with Brass Cover, GFI Receptalce 15A 125V, Tamper Reistant, with Insulated Ground Wire, For Wood, Ceramic Tile, or Carpeted Floor Applications

UPC 785991040982
Color Brass
UNSPSC 39121307
Installation WOOD FLOOR
Certifications CSA, UL listed
Material Galvanized Steel Box / Aluminum Cover
Height 3"
Width 2 INCH
Specification  Detailed Specifications