T&B - 71W-GFCI-N-C - 15Amp Steel City® Single-Gang GFCI Receptacle Residential Floor Box Kit, Nickel

CAD$183.54

Product code: TAB71WGFCINC

Manufacturer: T&B

Part Number: 71W-GFCI-N-C

  In Stock in Gescan

Details

Single Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel with Nickel Cover, GFI Receptalce 15A 125V, Tamper Reistant, with Insulated Ground Wire, For Wood, Ceramic Tile, or Carpeted Floor Applications

UPC 785991041002
Color Nickel
UNSPSC 39121307
Installation WOOD FLOOR
Certifications CSA Certified, UL listed
Application(how its used) Floor Box Kit for Wood Floors
Material Galvanized Steel Box / Aluminum Cover
Height 76.2 Inch
Width 2 INCH
Specification  Detailed Specifications