View as
  1. Legrand - 886B
    Product Code: WRM886B

    The 880 Series Floor Box provides an excellent solution for the low density power or communication requirements in open space areas. The 880 Series brings the power or communication service directly to the workstation. The 880 Series comes in a cast iron version for on grade applications and an economical stamped steel version for above grade appli...

    Learn More

     Available from Manufacturer

    CAD$93.30
  2. Legrand - RFB-4TKO-SS
    Product Code: WRMRFB4TKOSS

    Four RJ keystone opening knockouts. Use as blank plate or for up to four RJ openings. Opening dimension is 9/16" X 3/4" (14.3mm x 19.1mm). NOTE: For RFB4-SS Series Floor Boxes only. For use on tile, terrazzo, carpet, or wood covered floors. Additional configurations available. Please consult your local Sales Representative for more inform...

    Learn More

     Available from Manufacturer

    CAD$22.99
  3. T&B - 68P-DV-KIT-BRS
    Product Code: TAB68PDVKITBRS

    Dual Voltage Divider Kit, Brass Cover, For Tile, Carpet, and Wood Floors, Equipped with Data Plates for 4 Keystone Jacks and Brass Snap-Lock Cover

    Learn More

     Available from Manufacturer

    CAD$252.14
  4. T&B - 641
    Product Code: TAB641

    Single Gang Flush Service Floor Box, 35 Cubic Inches, Length 5-1/2 Inches, Width 4 Inches, Depth 3-5/8 Inches, 3/4 Inch Conduit Hubs, Cast Iron

    Learn More

     Available from Manufacturer

    CAD$133.55
  5. T&B - 667-SC
    Product Code: TAB667SC

    Four Gang Recessed Service Floor Box, 128 Cubic Inches, 13 Inches Square, Depth 3 Inches, Galvanized Steel, 3/4 Inch 1 Inch and 1-1/4 Inch Knockouts, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings

    Learn More

     Available from Manufacturer

    CAD$446.87
  6. T&B - P-60-DS
    Product Code: TABP60DS

    Cover Plate for Flush Service Floor Boxes, 4 Inch Diameter, Individual Duplex Lift Lids, Brass

    Learn More

      In Stock in Gescan

    CAD$102.43
  7. Legrand - 880MPA
    Product Code: WRM880MPA

    Comes with fiber storage loop. Also includes brass inserts for flange connection and green ground wire for ground connection. Wiremold CM Series Open System adapters that snap directly into the adjusting ring without the need for an adapter. Also includes mounting screws to attach flange to box body. NOTE: One adjusting ring is needed for each 880M...

    Learn More

      In Stock in Gescan

    CAD$15.83
  8. T&B - E971FBDIB-2
    Product Code: TABE971FBDIB2

    Single Gang Drop in Floor Box without Hole Saw, 11.8 Cubic Inches, 2.25 Inch Diameter, Depth 7.02 Inches, Cover Brass, Non-Metallic, with Pre-Wired Single Receptacle, Low Voltage Telephone/Cable Plate and 1-Blank Plate for Custom Installations

    Learn More

      In Stock in Gescan

    CAD$127.08
  9. Canadian Electrical Raceways - RF9C4B
    Product Code: CERRF9C4B

    Heavy duty steel floorbox (also known as a ‘Stage Dip Box’) for recessed mounting into solid and wood floors. The top half of the box has an upper lip, which rests on or flush with the floor surface. It is finished in grey stove-enamel with grey moulded plastic lip. The bottom section has adjustable flanges for bottom fixing below the floor sur...

    Learn More

      In Stock in Gescan

    CAD$176.00
  10. Legrand - 828PR-BLK
    Product Code: WRM828PRBLK

    Flip lids. Can also be used with a 106 type communication adapter. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges. Black

    Learn More

     Available from Manufacturer

    CAD$36.03
  11. Legrand - 880M2
    Product Code: WRM880M2

    This floor box series provides an excellent activation solution for applications where single service is required in open space areas. The floor box is offered in a stamped steel construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applicati...

    Learn More

     Available from Manufacturer

    CAD$114.60
  12. Legrand - 881CTCAL
    Product Code: WRM881CTCAL

    For 881 PVC Floor Box. Kit complete with prewired 20A duplex receptacle (receptacle can be wired as standard receptacle or Isolated Ground), flange and slide holder, 881ADP Adapter, and 881DIV Divider. Provided with Wiremold CM Series Open System unloaded adapters, Ortronics Series II and TracJack adapters. Modular jacks sold separately. CAUTION: N...

    Learn More

     Available from Manufacturer

    CAD$354.16
  13. 410-SS
    Product Code: WEL410SS

      In Stock in Gescan

    CAD$292.40
  14. 410-1-XX-SS
    Product Code: WEL4101XXSS

      In Stock in Gescan

    CAD$309.60
  15. T&B - 665-SC
    Product Code: TAB665SC

    Four Gang Recessed Service Floor Box, 126 Cubic Inches for Device Access and 40 Cubic Inches for Device Compartments, Length 12-1/8 Inches, Width 12-1/8 Inches, Depth 3-1/2 Inches, Compartment Size Length 5-3/4 Inches, Width 2-3/4 Inches, Depth 2-1/2 Inches, 3/4 Inch and 1-1/4 Inch Knockouts, Galvanized Steel, Delivers Power, Communications and Dat...

    Learn More

     Available from Manufacturer

    CAD$315.43
  16. Legrand - WSA07-4AWH
    Product Code: WRMWSA074AWH

    4 Gang Device Mounting Bracket and trim Ring. Finish - White

    Learn More

     Available from Manufacturer

    CAD$39.15
  17. Legrand - 895TGFI
    Product Code: WRM895TGFI

    Brass GFI receptacle cover plate, 4 1/4" (108mm) for tile. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.

    Learn More

     Available from Manufacturer

    CAD$110.54
  18. T&B - P-60-3/4-2-CACP
    Product Code: TABP60342CACP

    One-Piece Carpet Plate for Flush Service Floor Boxes, 5-3/4 Inch Diameter, 3/4 Inch and 2 Inch Plug Size, Brass

    Learn More

      In Stock in Gescan

    CAD$117.28
  19. Legrand - 837PCC-BLK
    Product Code: WRM837PCCBLK

    Three-gang nonmetallic carpet flange. For Ortronics connectivity use with 829PFLRT Cover. For Wiremold Open System connectivity use with 829PFL Cover. Accepts Ortronics MAB6TJ TracJack, MAB3S2 Series II and Wiremold CM Series Open System adapters, sold separately. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges. Black

    Learn More

     Available from Manufacturer

    CAD$65.24
  20. T&B - 68PFL
    Product Code: TAB68PFL

    Tile Trim Ring, Brass, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data

    Learn More

     Available from Manufacturer

    CAD$28.54
  21. Arlington - FLB6242NL
    Product Code: ARLFLB6242NL

    Arlington’s UL LISTED Steel FLOOR BOX KITS are the easy way to install receptacles flush in a NEW or EXISTING floor. Designed for flexibility, these kits offer multiple options for the device setup. Along with your two-gang steel box, you can get: - One power, and one low voltage or - Two power devices. The floor box kits come with round, brass...

    Learn More

      In Stock in Gescan

    CAD$136.78
  22. T&B - 665-CST-SW-GRY
    Product Code: TAB665CSTSWGRY

    Cover for 665 Series Boxes, Gray, Polycarbonate with 5/32 Inch Steel Plate, Load Rating 750 Pounds

    Learn More

     Available from Manufacturer

    CAD$212.49
  23. Legrand - TM1542TRLA
    Product Code: PASTM1542TRLA

    Description: Thermoplastic Cover Includes 15 amp 125 volt Decorator receptacle, matching detachable and replacable hinged door; threaded device-mounting holes; drill guides for low-voltage poke-through holes; accepts any Decorator device; mounts on carpeting, hardwood, linoleum, tile floors; Four mounting/leveling screws. Light Almond.

    Learn More

     Available from Manufacturer

    CAD$112.01
  24. Legrand - RFB-GFI-SS
    Product Code: WRMRFBGFISS

    Accepts standard GFCI & Decorator style Receptacles Communication or Audio/Video Devices. NOTE: For RFB4-SS Series Floor Boxes only. For use on tile, terrazzo, carpet, or wood covered floors. Additional configurations available.

    Learn More

     Available from Manufacturer

    CAD$22.66
View as