View as
  1. Legrand - 880S3
    Product Code: WRM880S3

    This floor box series provides an excellent activation solution for applications where single service is required in open space areas. The floor box is offered in a stamped steel construction, designed to be installed in above-grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applicati...

    Learn More

      In Stock in Gescan

    CAD$195.97
  2. Legrand - V3000B
    Product Code: WRMV3000B

    .040” (1.0mm) steel. Packed in ten 10’ (3m) lengths, 100’ (31m) per carton. Base sections have predrilled 1/2” and 3/4” trade size entrance KOs and 9/32” (7.1mm) dia. mounting screw KOs on approx. 9 3/8” (238mm) centers. Ivory

    Learn More

      In Stock in Gescan

    CAD$55.60 /10FT
    Qty:
    0 x10FT
  3. T&B - 664-SC
    Product Code: TAB664SC

    Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 10-1/4 Inches, Width 4-11/16 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings

    Learn More

     Available from Manufacturer

    CAD$205.12
  4. Legrand - 885B
    Product Code: WAD885

    Floor Box Assembly, Round, Diameter: 4-13/16 Inch, Side Knockouts: (4) 1/2 Inch and (4) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, Cubic Inches: 29.5, Adjustments: 1-3/4 to 1/2 Inch, Steel

    Learn More

     Available from Manufacturer

    CAD$83.04
  5. Legrand - 895
    Product Code: WAD895

    Brass duplex cover plate with flip lids, 5 1/2' [140mm] for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.

    Learn More

     Available from Manufacturer

    CAD$152.74
  6. Legrand - RFB4-SS
    Product Code: WADRFB4SS

    Accepts two (2) Extron Electronics AAP Series Devices. (Sold separately.) NOTE: For RFB4-SS Series Floor Boxes only. For use on tile, terrazzo, carpet, or wood covered floors. Additional configurations available. Please consult your local Sales Representative for more information.

    Learn More

     Available from Manufacturer

    CAD$236.74
  7. Legrand - RFB-GFI-SS
    Product Code: WADRFBGFISS

    Accepts standard GFCI & Decorator style Receptacles Communication or Audio/Video Devices. NOTE: For RFB4-SS Series Floor Boxes only. For use on tile, terrazzo, carpet, or wood covered floors. Additional configurations available. Please consult your local Sales Representative for more information.

    Learn More

     Available from Manufacturer

    CAD$26.00
  8. Ipex - 076941
    Product Code: SCEFBDRCGRC

    Application: The Scepter FB DRC Duplex Receptacle Cover plate completes the flush-mount floor receptacle installation by providing the means for a duplex receptacle device to install in the round floor box. Physical Properties: The Scepter FB DRC Duplex Receptacle Cover is available in a choice of colors to match the environmental esthetics. Each F...

    Learn More

     Available from Manufacturer

    CAD$39.78
  9. Ipex - 077068
    Product Code: SCEFBKIT

    NONMETALLIC FLOOR BOX, COVER & METAL COVER ADAPTER: Installation is quick and simple, with our nonmetallic floor box and covers, saving both time and money over similar metallic assemblies. Scepter’s floor box and duplex receptacle covers are constructed from high impact, noncorroding and nonconducting PVC. The flush-mount covers are availabl...

    Learn More

     Available from Manufacturer

    CAD$91.32
  10. Legrand - 436-2-11/2
    Product Code: WRM4362112

    2" IPS Afterset insert - 1 1/2" Finish - Anodized Aluminum

    Learn More

     Available from Manufacturer

    CAD$27.64
  11. Legrand - 881ADP
    Product Code: WAD881ADP

    Used to attach wiring devices and cover plates to PVC box. Locks into place without using glue or mechanical fasteners. Compensates for up to 10deg of tilt if box is not level. Ground wire is factory attached to the adjusting ring. One ring required per box, single- or dual-service, ordered separately.

    Learn More

     Available from Manufacturer

    CAD$18.10
  12. Legrand - 880S2
    Product Code: WAD880S2

    The 880S2 Omnibox Floor Box Series provides an excellent activation solution for applications where single service is required in open space areas. The 880S2 Floor Box is offered in a stamped steel construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements.

    Learn More

     Available from Manufacturer

    CAD$134.34
  13. T&B - P-60-1-1/4
    Product Code: TABP60114

    Cover Plate for Flush Service Floor Boxes, 4 Inch Diameter, 1-1/4 Inch NPS Plug Size, Brass

    Learn More

     Available from Manufacturer

    CAD$105.25
  14. T&B - 667-2RP
    Product Code: TAB6672RP

    Device Plate for Recessed Service Floor Box, Galvanized Steel, 2 Duplex Receptacles, For use with 667 Boxes

    Learn More

     Available from Manufacturer

    CAD$28.76
  15. T&B - 667-1G
    Product Code: TAB6671G

    Device Plate for Recessed Service Floor Box, Galvanized Steel, 1 GFI Receptacle, For use with 667 Boxes

    Learn More

     Available from Manufacturer

    CAD$23.01
  16. T&B - 664-CST-SW-ALM
    Product Code: TAB664CSTSWALM

    Recessed Service Floor Box Cover, Length 8-1/8 Inches, Width 5-1/8 Inches, Aluminum

    Learn More

     Available from Manufacturer

    CAD$159.73
  17. T&B - 664-CI
    Product Code: TAB664CI

    Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 9-15/16 Inches, Width 5-3/32 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings

    Learn More

     Available from Manufacturer

    CAD$341.30
  18. T&B - 665-CST-SWR-BRS
    Product Code: TAB665CSTSWRBRS

    Cover with Recess for Floor Covering for 665 Series Boxes, Brass, Load Rating 1500 Pounds

    Learn More

     Available from Manufacturer

    CAD$202.08
  19. Legrand - DTB-2-4TKO
    Product Code: WRMDTB24TKO

    Four (4) RJ keystone opening knockouts. Use as blank plate or for up to four (4) RJ openings. NOTE: For RFB4 Series Floor Box side compartment only. Opening dimension is 9/16" x 3/4" ( 14.3mm x 19.1mm). For use on tile, terrazzo, carpet, or wood covered floors. Additional configurations available. Please consult your local Sales Represent...

    Learn More

     Available from Manufacturer

    CAD$21.86
  20. Arlington - FLB6242MB
    Product Code: ARLFLB6242MB

    Arlington’s UL LISTED Steel FLOOR BOX KITS are the easy way to install receptacles flush in a NEW or EXISTING floor. Designed for flexibility, these kits offer multiple options for the device setup. Along with your two-gang steel box, you can get: - One power, and one low voltage or - Two power devices. The floor box kits come with round, brass...

    Learn More

      In Stock in Gescan

    CAD$123.00
  21. Legrand - 837B
    Product Code: WRM837B

    Three-gang brass combination carpet and tile flange, 6.080" x13.310" (154.4mm x 338.1mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.

    Learn More

     Available from Manufacturer

    CAD$192.44
  22. Legrand - 436-2-2
    Product Code: WRM43622

    2" IPS Afterset insert - 2" Finish - Anodized Aluminum

    Learn More

     Available from Manufacturer

    CAD$28.81
  23. Legrand - TM1542-BOX
    Product Code: PASTM1542BOX

    Floor Box. 38 cubic inch, with knockouts and Auto/Clamps, three screws for mounting to floor. Gray. • Hinged door is removable and easily replaceable. • Durable construction, impact, and scratch resistant PVC construction. • Standard Decorator opening that accepts GFCI, TVSS, DataCom, or other Decorator devices. • Auto/Clamps and knockou...

    Learn More

     Available from Manufacturer

    CAD$28.81
  24. Legrand - KP9999RT
    Product Code: WRMKP9999RT

    DETAILS DUAL FLIP UP UNIT 15/20 AMPERE GASKETED DUPLEX RECEPTACLE, (1) 2A BEZEL/ORTRONICS SERIES II FRONT LOADING MODULE SYSTEM/TRACJACK INDIVIDUAL JACK SYSTEM SIZE 9 1/4 INCH L X 4 3/4 INCH W BLACK

    Learn More

     Out of Stock

    CAD$189.46
View as