T&B - 71W-DS-C - 15Amp Steel City® Single-Gang Residential Floor Box Kit, Brass Finish

CAD$139.29

Product code: TAB71WDSC

Manufacturer: T&B

Part Number: 71W-DS-C

  In Stock in Gescan

Details

Single Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel with Brass Cover, Duplex Receptalce 15A 125V, Tamper Reistant, with Insulated Ground Wire, For Wood, Ceramic Tile, or Carpeted Floor Applications
UPC 785991040975
Color Brass
UNSPSC 39121307
Installation WOOD FLOOR
Certifications CSA certified, UL listed
Material Galvanized Steel Box / Aluminum Cover
Height 76.2 Inch
Width 2"
Specification  Detailed Specifications