Iberville - BC1004-L - 3" Deep, Gangable 3"x2" Iberville® Device Box, Flush Ears

CAD$11.32

Product code: BOX1004L

Manufacturer: T&B

Brand: Iberville

Part Number: BC1004-L

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 3 inches depth 15 cubic inches volume. Flush ears.

UPC 622538000460
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 76.2 Inch
Volume 15 Cu.In.
Width 2 Inch
Specification  Detailed Specifications