Iberville - BC1004-LH - 3" Deep, Gangable 3"x2" 15 Cu.In. Iberville® Device Box, P. Tabs
Details
Gangable device box 3 inches height x 2 inches width x 3 inches depth 15 cubic inches volume. Positioning tabs.
UPC | 622538414632 |
---|---|
UNSPSC | 39121306 |
Certifications | CSA Certified |
Material | Steel |
Height | 3 Inch |
Length | 3 Inch |
Volume | 16 Cu.In. |
Width | 2 Inch | Specification | Detailed Specifications |