Iberville - BC11-C-1 - 1 Gang IBERVILLE Duplex Receptacle Utility Box Cover for 1110 Series and 1141 Box, Silver

CAD$2.07

Product code: COV11C1

Manufacturer: T&B

Brand: Iberville

Part Number: BC11-C-1

  In Stock in Gescan

Details

Utility box cover 11 Series for duplex receptacle.

UPC 622538423368
Color Silver
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 101.6 in
Width 2 3/8 in
Specification  Detailed Specifications