Iberville - BC11-C-3 - 4x2.5" Hole 1-13/32" 15Amp IBERVILLE Utility Box Receptacle Cover for 1110 Series and 1141 Box

CAD$3.08

Product code: COV11C3

Manufacturer: T&B

Brand: Iberville

Part Number: BC11-C-3

  In Stock in Gescan

Details

Utility box cover 11 Series for 1-13/32 inches diameter 15 amperes single receptacle.

UPC 622538001696
UNSPSC 39121304
Certifications CSA
Material Steel
Height 101.6 in
Width 2 3/8 in
Specification  Detailed Specifications