Iberville - BC1100-L - 1-1/2" Deep, Gangable 3"x2" Gangable Device Box, Flush Ear
Details
Gangable device box 3 inches height x 2 inches width x 1-1/2 inches depth 8 cubic inches volume. Flush ears.
UPC | 622538414038 |
---|---|
UNSPSC | 39121306 |
Certifications | CSA Certified |
Material | Steel |
Height | 3" |
Length | 76.2 Inch |
Volume | 8 Cu " |
Width | 2" | Specification | Detailed Specifications |