Iberville - BC1100-LLE - 1-1/2" Deep, Gangable 3"x2" Iberville® Deep Loomex Device Box without Ear Gang

CAD$6.71

Product code: BOX1100LLE

Manufacturer: T&B

Brand: Iberville

Part Number: BC1100-LLE

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 1-1/2 inches depth 8 cubic inches volume.

UPC 622538414045
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications