Iberville - BC1102 - 2" Deep, Gangable 3"x2" Iberville® Deep Knockout Device Box, Recessed Ears
Details
Gangable device box 3 inches height x 2 inches width x 2 inches depth 10 cubic inches volume. Recessed ears.
UPC | 622538024282 |
---|---|
UNSPSC | 39121306 |
Certifications | CSA |
Material | Steel |
Height | 3 Inch |
Length | 3 Inch |
Width | 2 Inch | Specification | Detailed Specifications |