Iberville - BC1102-L - 2" Deep, Gangable 3"x2" Iberville® Deep Loomex Device Box, Ear Flush

CAD$8.26

Product code: BOX1102L

Manufacturer: T&B

Brand: Iberville

Part Number: BC1102-L

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2 inches depth 10 cubic inches volume. Recessed ears. Clamps for nonmetallic sheathed cable.

UPC 622538414175
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications