Iberville - BC1102-LH - 2" Deep, Gangable 3"x2" Iberville® Deep Loomex Device Box

CAD$8.27

Product code: BOX1102LH

Manufacturer: T&B

Brand: Iberville

Part Number: BC1102-LH

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2 inches depth 10 cubic inches volume.

UPC 622538414663
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications