Iberville - BC1104 - 2-1/2" Deep, Gangable 3"x2" Iberville® Device Box, Recessed Ear Gang

CAD$6.15

Product code: BOX1104

Manufacturer: T&B

Brand: Iberville

Part Number: BC1104

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Recessed ears.

UPC 622538414274
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 3 Inch
Volume 12.5 Cu.In.
Width 2 Inch
Specification  Detailed Specifications