Iberville - BC1104-L - 2-1/2" Knockout Device Box

CAD$5.99

Product code: BOX1104L

Manufacturer: T&B

Brand: Iberville

Part Number: BC1104-L

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Flush ears. Clamps for nonmetallic sheathed cable.

UPC 622538414281
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 3 Inch
Volume 12.5 Cu.In.
Width 2 Inch
Specification  Detailed Specifications