Iberville - BC1104-LA - 2-1/2" Deep, Gangable 3"x2" Iberville® Device Box, Flush Ear Gang

CAD$7.39

Product code: BOX1104LA

Manufacturer: T&B

Brand: Iberville

Part Number: BC1104-LA

  In Stock in Gescan

Details

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA. Gangable device box 3 in. x 2 in. x 2-1/2 in. 12.5 cu. in. Flush ears.

UPC 622538000569
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 3 Inch
Volume 12.5 Cu.In.
Width 2 Inch
Specification  Detailed Specifications