Iberville - BC1104-LB - 2-1/2" Deep, Gangable 3"x2" Iberville® Deep Loomex Device Box

CAD$8.69

Product code: BOX1104LB

Manufacturer: T&B

Brand: Iberville

Part Number: BC1104-LB

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Clamps for nonmetallic sheathed cable and bracket (nailing style with prongs)

UPC 622538414298
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications