Iberville - BC1104-LE - 2" Deep, Gangable 3"x2" Iberville® Knockout Device Box

CAD$6.41

Product code: BOX1104LE

Manufacturer: T&B

Brand: Iberville

Part Number: BC1104-LE

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Concentric knockouts (1/2 and 3/4 inch).

UPC 622538414434
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications