Iberville - BC1104-LHA - 2-1/2" Deep, Gangable 3"x2" Iberville® Deep Loomex Device Box, P. Tabs

CAD$8.86

Product code: BOX1104LHA

Manufacturer: T&B

Brand: Iberville

Part Number: BC1104-LHA

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Positioning tabs. Provision for external nailing. Two embossed mounting slots for internal screw installation.

UPC 622538001665
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications