Iberville - BC1104-LHT - 2-1/2" Deep, Gangable 3"x2" Iberville® Device Loomex Box, P. Tabs

CAD$3.10

Product code: BOX1104LHT

Manufacturer: T&B

Brand: Iberville

Part Number: BC1104-LHT

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Clamps for nonmetallic sheathed cable or armoured cable. Extended sides for external nailing. Positioning tabs and 2 embossed mounting slots for internal screw installation.

UPC 622538414304
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications