Iberville - BC1110 - Surface Mount Metallic Utility Box

CAD$3.08

Product code: BOX1110

Manufacturer: T&B

Brand: Iberville

Part Number: BC1110

  In Stock in Gescan

Details

Utility box 4 inches height x 2-3/8 inches width x 1-7/8 inches depth 16.5 cubic inches. Raised ground screw.

UPC 622538415059
UNSPSC 39121310
Certifications CSA Certified
Material Steel
Height 4"
Length 1 7/8"
Volume 16.5 Cu In.
Width 2-3/8 in
Specification  Detailed Specifications