Iberville - BC11C10 - 1-GFCI Receptacle IBERVILLE Utility Outlet Box Cover, Steel

CAD$3.11

Product code: COV11C10

Manufacturer: T&B

Brand: Iberville

Part Number: BC11C10

  In Stock in Gescan

Details

Utility box cover 11 Series Decora/GFCI.

UPC 622538075413
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Width 2-3/8 in
Specification  Detailed Specifications