Iberville - BC11C2 - 1-Single Receptacle 1-19/32" Hole IBERVILLE Utility Outlet Box Cover, Steel
Details
Utility box cover 11 Series for 1-19/32 inches diameter 20 amperes single locking receptacle.
UPC | 622538062260 |
---|---|
UNSPSC | 39121304 |
Certifications | CSA |
Material | Steel |
Height | 4 in |
Width | 2-3/8 in | Specification | Detailed Specifications |