Iberville - BC11C5-HV - 347V 4"x2-3/8" IBERVILLE One Toggle Switch Utility Box Cover , Steel

CAD$3.28

Product code: COV11C5HV

Manufacturer: T&B

Brand: Iberville

Part Number: BC11C5-HV

  In Stock in Gescan

Details

Utility box cover 11 Series for toggle switch. 347 volts.

UPC 622538075383
UNSPSC 39121304
Certifications CSA
Material Steel
Height 4 in
Width 2 3/8 in
Specification  Detailed Specifications