Iberville - BC1504-LLE - 2-1/2" Deep, Non-Gangable 3" High 15 Cu.In. Iberville® Device Box

CAD$8.10

Product code: BOX1504LLE

Manufacturer: T&B

Brand: Iberville

Part Number: BC1504-LLE

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 2-1/4 inches width x 2-1/2 inches depth 15 cubic inches volume. Holding prongs and prepositioned depth tabs on one side.

UPC 622538061331
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 3 Inch
Volume 15 Cu.In.
Width 2.25 Inch
Specification  Detailed Specifications