Iberville - BC20-C-4 - 4"x2-1/8" IBERVILLE Blank Utility Outlet Box Cover, Steel

CAD$2.74

Product code: COV20C4

Manufacturer: T&B

Brand: Iberville

Part Number: BC20-C-4

  In Stock in Gescan

Details

Utility box cover blank.

UPC 622538423269
UNSPSC 39121304
Certifications CSA
Material Steel
Height 101.6 in
Width 2 1/8 in
Specification  Detailed Specifications