Iberville - BC20-C-5 - 4"x2.25" IBERVILLE Rectangular Utility Box Cover, Steel

CAD$2.86

Product code: COV20C5

Manufacturer: T&B

Brand: Iberville

Part Number: BC20-C-5

  In Stock in Gescan

Details

Utility box cover for toggle switch.

UPC 622538423276
UNSPSC 39121304
Certifications CSA
Material Steel
Height 4 in
Width 2 1/8 in
Specification  Detailed Specifications