Iberville - BC2020 - 1-7/8" Deep, 4"x2-1/8" 14 Cu.In. Iberville® Utility Box

CAD$5.57

Product code: BOX2020

Manufacturer: T&B

Brand: Iberville

Part Number: BC2020

  In Stock in Gescan

Details

Utility box 4 inches height x 2-1/8 inches width x 1-7/8 inches depth 14 cubic inches. Raised ground screw.

UPC 622538415066
UNSPSC 39121310
Certifications CSA
Material Steel
Height 4 Inch
Length 4 Inch
Width 2.126 Inch
Specification  Detailed Specifications