Iberville - BC2104-LLE-2 - 3"x3-3/4"x2-1/2" 2-Gang Solid Switch Box

CAD$6.67

Product code: BOX2104LLE2

Manufacturer: T&B

Brand: Iberville

Part Number: BC2104-LLE-2

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 3-3/4 inches width x 2-1/2 inches depth 25 cubic inches 2 gang. Holding prongs and prepositioned depth tabs.

UPC 622538415493
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3"
Length 3-3/4"
Volume 25 Cu In
Width 3-3/4"
Specification  Detailed Specifications