Iberville - BC2104-LLE-3 - 2-1/2" 3-Gang Device Box

CAD$10.84

Product code: BOX2104LLE3

Manufacturer: T&B

Brand: Iberville

Part Number: BC2104-LLE-3

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 5-1/2 inches width x 2-1/2 inches depth 37.5 cubic inches 3 gang. Holding prongs and prepositioned depth tabs.

UPC 622538415530
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 3 Inch
Volume 37.5 Cu.In.
Width 5.5 Inch
Specification  Detailed Specifications