Iberville - BC2104-LLE-4 - 2-1/2" Deep, Non-Gangable, 3" High 50 Cu.In. Device Box, P. Tabs
Details
Non-gangable device box 3 inches height x 7-3/8 inches width x 2-1/2 inches depth 50 cubic inches 4 gang. Holding prongs and prepositioned depth tabs.
UPC | 622538027214 |
---|---|
Color | Silver |
UNSPSC | 39121306 |
Certifications | CSA Certified |
Material | Steel |
Height | 3 Inch |
Length | 3 Inch |
Volume | 50 Cu.In. |
Width | 7.374 Inch | Specification | Detailed Specifications |