Iberville - BC2104-LLE - 2-1/2" 1-Gang Iberville® Device Box, Metallic

CAD$2.96

Product code: BOX2104LLE

Manufacturer: T&B

Brand: Iberville

Part Number: BC2104-LLE

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches 1 gang. Holding prongs and prepositioned depth tabs.

UPC 622538414946
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3"
Length 76.2 Inch
Volume 12.5 Cu In.
Width 2 in
Specification  Detailed Specifications