Iberville - BC2104-LN - 2-1/2" Deep, Non-Gangable 3" High 12.5 Cu.In. Iberville® Loomex Device Box Nails

CAD$5.86

Product code: BOX2104LN

Manufacturer: T&B

Brand: Iberville

Part Number: BC2104-LN

 Available from Manufacturer

Details

Non-gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches. Staked nail. Holding prongs and prepositioned depth tabs.

UPC 622538414977
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications